Metal hammer-in fixing Schnabl
Metal hammer-in fixing Schnabl
ANC-(MND)-6X45MM
Art.-no. 9501023805
EAN 9008439490035
Register now and access more than 60,000 products
Datasheets(X)
Material | Steel / steel |
Surface | Zinc plated |
Anchor diameter | 6 mm |
Anchor length (l) | 45 mm |
Effective anchoring depth (h ef) | 40 mm |
Nominal drill-bit diameter (d 0) | 6 mm |
Drill hole depth (h 0) | 50 mm |
Drill cutting diameter (d cut) | 6 mm |
Suitable for use in the following materials | Concrete |
Head type | Flat head |
Minimum component thickness (h min) | 0 mm |