Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Metal plug-in nail Schnabl

Metal plug-in nail Schnabl
NL-MDSN-6X36MM

Art.-no. 9501023846

EAN 9008439490028

Individual price display after login
Metal plug-in nail Schnabl

Art.-no. 9501023846

Individual price display after login
Quantity
PU
x 100 pcs

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Min./max. grip range

0.3-10 mm

Material

Stainless steel A2, 1.4310

Surface

Plain

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information