Metal valve 70MS9.7/30-27
Metal valve 70MS9.7/30-27
TYRVLVE-V3205-MET-HO9,7-40MM
Art.-no. 087980 01
EAN 4011231807234
Register now and access more than 60,000 products
Tightening torque: 12-15 Nm
Plastic cap with seal
Datasheets(X)
Suitable for 15° drop centre rims with 9.7 (+ 0.3) mm valve aperture
![]() | |
Type description | 70MS9.7/30-27 |
Comparison number | V3.20.5 |
Length (L) | 30 mm |
Length (bent length) (B) | 40 mm |
Bending angle | 27 Degree |
Corresponds to original spare part number | Michelin 1486 |
Material | Brass |
Surface | Plain |
