Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Micro locking pliers

CLMPLOKPLRS-MICRO-(0-12MM)

Art.-no. 071409 32

EAN 4038898101666

Individual price display after login
Micro locking pliers

Art.-no. 071409 32

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

Micro locking pliers with knee lever clamp

Adjustable knee lever clamp. Clamping range 0-12 mm


Maximum clamping force even in the smallest of spaces.



Compact size (total length 92 mm) and low weight (120 g)


Comfortable, practical and universal.



High-strength aluminium has numerous benefits


Lightweight, resistant to weld splatters and suitable for aluminium repairs.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length

92 mm

Min./max. clamping width

0-12 mm

Material

Aluminium

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information