Mid-grade PFA hose
Mid-grade PFA tube
PNHOSE-PFA-MIDGRADE-D8/6MM-TRANSP-20M
Art.-no. 0699553100
EAN 4053479156873
Register now and access more than 60,000 products
Mid-grade PFA hose with Teflon® fluoropolymer hose
- Excellent resistance to chemicals
- Excellent heat resistance up to 260 °C
- Suitable for the food industry
- Numerous diameter variations from dia. 2 to dia. 25 (inches 1/8-1 1/4 on request)
- Hose size: metric/inches
Datasheets(X)
Outer diameter of hose | 8 mm |
Inner hose diameter | 6 mm |
Operating pressure | 8 bar |
Length | 100 m |
Colour | Transparent |