Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Mineral fibreboard AB

MINRFBRBRD-AB-1000X600X50

Art.-no. 08933085

EAN 4068362128660

Individual price display after login
Mineral fibreboard AB

Art.-no. 08933085

Individual price display after login
Quantity
PU

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

Benefits


  • Specially designed for fire penetration seals in solid ceilings and walls and in EI90 walls of lightweight construction

  • Easy to apply

  • Excellent sound insulation properties


Properties


  • Pre-coated mineral fibreboard for quick and easy installation

  • Non-flammable mineral fibreboard (building material class EN 13501-1-11)

  • Nominal density: 150 kg/m³

  • Seals off fire and flue gases

  • For use in the EI90/EI12 combination penetration seal system

  • ETA-20/1309
ETA-20/1309
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • For use in system

- Soft penetration seal AB Combi EI90/EI120


- Pipe penetration seal intumescent pipe wrap F5


  • For cable and pipe penetration seals with a fire resistance time of EI 90 in solid ceilings/walls and in walls of lightweight construction.

Material

Mineral wool

Length x height x thickness

1000 x 600 x 50 mm

Thickness

50 mm

Height

600 mm

Length

1000 mm

Building material class

A1 - Non-flammable

Fire resistance rating

EI90

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information