Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Mixing paddle with Hexafix connection

MIXPADL-WK-140-HF

Art.-no. 9501002659

EAN 4062856126248

Individual price display after login
Mixing paddle with Hexafix connection

Art.-no. 9501002659

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length

590 mm

Basket diameter

140 mm

Min./max. amount of material that can be agitated

25-35 kg

Colour

Turquoise blue

Surface

Lacquered

Product weight (per item)

1330 g

Material

Steel

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information