Mobile diesel tank set
SUCN/FILAPP-DISL-12V
Art.-no. W524000010
EAN 4061975346940
Register now and access more than 60,000 products
Datasheets(X)
Nominal voltage | 12 V |
Depth | 30 cm |
Min./max. frequency | 0 / 0 Hz |
Height | 18 cm |
Min./max. operating temperature | -10 to 60 °C |
Product weight (per item) | 7.8 kg |