Mortar pan Steel
Mortar pan
CONCSCOOP-PAN-ST-(ZN)-D180MM
Art.-no. 0695943888
EAN 4045989707096
Register now and access more than 60,000 products
- Rugged design
- Diameter 180 mm
Datasheets(X)
Outer diameter | 180 mm |
Contents | 700 ml |
Material | Steel |
Material of long handle | Wood |