Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Motorcycle first aid bag

First aid bag for motorcycles acc. to Austrian MVA
1STAIDBG-BICYCLE-AUSTRIA-LAW-BLACK

Art.-no. 9501010334

EAN 9120029541887

Individual price display after login
Motorcycle first aid bag

Art.-no. 9501010334

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

Motorcycle first aid bag, black according to Austrian vehicles legislation.
  • Complies with Austrian MVA Art. 102 Para. 10

  • In practical zipped bag

  • Dustproof and sterile packed

  • Extremely space-saving
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Black

Length

140 mm

Width

135 mm

Height

40 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information