Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Mounting bracket set for UBL-24-15-Moove undercabinet light

MNTBRKT-SET-UBL-24-15-MOOVE

Art.-no. 0976521545

EAN 4068362545221

Individual price display after login
Mounting bracket set for UBL-24-15-Moove undercabinet light

Art.-no. 0976521545

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

For screwing onto the side wall, which enables the UBL-24-15-Moove undercabinet light to be inserted very easily
  • For screwing onto the side wall

  • For push-in mounting of the UBL-24-15-Moove undercabinet light

Dimensions subject to change. Subject to technical changes!

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Plastic

Colour

Black

Length

29 mm

Width

13 mm

Height

15 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information