Mounting clip set for UBL-24-14-Moove undercabinet light
MNTCLIP-SET-UBL-24-14-MOOVE
Art.-no. 0976521498
EAN 4068362531484
Register now and access more than 60,000 products
- Screw-fit
- Recommended fixing distance: 300 mm
Dimensions subject to change. Subject to technical changes!
Datasheets(X)
![]() | |
Material | Steel |
Surface | Zinc plated |
Length | 14 mm |
Width | 14.7 mm |
Height | 3.1 mm |
