Würth Avusturya‘ye hoş geldiniz Sadece kurumsal müşteriler için

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Mounting frame set 4 perforated wall/shelf/light

FRM-WRKBNCH-SET4-2000X1270MM-RAL7016

Ürün no. 0957510124

EAN 4099618814686

Müşteriler giriş yaptıktan sonra fiyatları görebilir
Mounting frame set 4 perforated wall/shelf/light

Ürün no. 0957510124

Müşteriler giriş yaptıktan sonra fiyatları görebilir
Adet
Paket birimi
x 1 ad.

Bir Würth mağazasında stok durumunu göster
Sadece ticari amaçlı

60.000'den fazla ürüne erişebilmek için hemen üye olun

Mounting frame with perforated panel, two tray shelves and boom with LED work lamp for the custom design of workbenches for an ergonomic work space.
Ürün bilgileri

Veri sayfaları(X)

Malzeme

Çelik sac

Renk

Antrasit grisi RAL 7016 yapılandırılmış

Genişlik

2000 mm

Derinlik

650 mm

Yükseklik

1270 mm

Ürün ağırlığı (parça başına)

44,500 kg

Ek aksesuar:
 
Ürün
Açıklama
Adet
Paket birimi
Fiyat
/Paket birimi
Device rail for mounting profile

DEVRL-MNTPRFL-(ZN)-1450MM

For better workplace organisation and ergonomic access to tools
x 1 ad.
Device rail for mounting profile

DEVRL-MNTPRFL-(ZN)-1950MM

For better workplace organisation and ergonomic access to tools
x 1 ad.
Trolley for device rail

TRLY-MNTPRFL-(ZN)-LARGE

Inserted into the device rail and used to mount tools above the workbench
x 1 ad.
Trolley for device rail

TRLY-MNTPRFL-(ZN)-SMALL

Inserted into the device rail and used to mount tools above the workbench
x 1 ad.
Swivel arm with shelf for mounting profile

SWIVARM-SHELF450-RAL7035-450X100

To customise access and deployment
x 1 ad.
Screen/keyboard swivel arm for mounting profile

SWIVARM-MNTPRFL-SCRN/KEYBRD-RAL7035

To customise access to and operation of a PC keyboard and flat screen
x 1 ad.
Shelf for mounting profile

SHLF-MNTPRFL-RAL7035-1460X235MM

For mounting system storage boxes
x 1 ad.
Shelf for mounting profile

SHLF-MNTPRFL-RAL7035-1960X235MM

For mounting system storage boxes
x 1 ad.
Shelf for mounting profile

SHLF-MNTPRFL-RAL7035-1460X330MM

For mounting system storage boxes
x 1 ad.
Shelf for mounting profile

SHLF-MNTPRFL-RAL7035-1960X330MM

For mounting system storage boxes
x 1 ad.
Depolama bölmesi

STRGCPRT-PERFPLTSYS-450X170MM

For square holes in perforated plates, roller cabinets and ORSY 1 racking system
x 1 ad.
Sabitleme kiti

MNTKIT-F.PERFPLTSYS-10PCS

For fixing hooks, storage compartments and tool holders to the square perforated plate system
x 1 ad.
ORSY sistem kutusu

SYSBOX-2.1.1.-RED

A variable compartment for orderly storage and retrieval of various small parts. The system boxes can be combined individually with all system dividers.
x 1 ad.
ORSY sistem kutusu

SYSBOX-2.2.1.-RED

A variable compartment for orderly storage and retrieval of various small parts. The system boxes can be combined individually with all system dividers.
x 1 ad.
ORSY sistem sistem rayı

SYSHOLD-HANGRAIL-495MM

For mounting system boxes
x 1 ad.
ORSY sistem sistem rayı

SYSHOLD-HANGRAIL-990MM

For mounting system boxes
x 1 ad.
System storage box W-SLB

SYSSTRGBOX-SZ1-UNMNTD-GREY

Extremely robust storage box in a system concept. Ideal for transport and storage.
x 1 ad.
System storage box, stackable, W-SLB

SYSSTRGBOX-STCK-SZ1-GREY

Extremely robust storage box in a system concept. Ideal for transport and storage.
x 1 ad.
System storage box W-SLB

SYSSTRGBOX-SZ2-UNMNTD-GREY

Extremely robust storage box in a system concept. Ideal for transport and storage.
x 1 ad.
System storage box, stackable, W-SLB

SYSSTRGBOX-STCK-SZ2-GRAU

Extremely robust storage box in a system concept. Ideal for transport and storage.
x 1 ad.
System storage box W-SLB

SYSSTRGBOX-SZ1-UNMNTD-BLUE

Extremely robust storage box in a system concept. Ideal for transport and storage.
x 1 ad.
System storage box, stackable, W-SLB

SYSSTRGBOX-STCK-SZ1-BLUE

Extremely robust storage box in a system concept. Ideal for transport and storage.
x 1 ad.
System storage box W-SLB

SYSSTRGBOX-SZ2-UNMNTD-BLUE

Extremely robust storage box in a system concept. Ideal for transport and storage.
x 1 ad.
System storage box, stackable, W-SLB

SYSSTRGBOX-STCK-SZ2-BLUE

Extremely robust storage box in a system concept. Ideal for transport and storage.
x 1 ad.
Paket birimi, bir paket içerisinde bulunan ürünlerin sayısını belirtir. Katalog bölümünde, bir seçim menüsü görüntülendiğinde çeşitli paket birimleri arasında seçim yapılabilir.

Ürün sepetinde veya Easy-/VarioScan'de tespit esnasında doğrudan ürün numarası girişinde paket birimi tanınmazsa, alanı boş bırakınız. Bu durumda otomatik olarak bir paket birimi belirlenir.
Würth ürün numarası şunlardan oluşmaktadır: VVVVAAABBB
VVVV = İlk numara için 4 hane (Dikkat, ilk hane şu anda daima bir 0'dır)
AAA = 1. ölçüm bölümü için 3 hane
BBB = 2. ölçüm bölümü için 3 hane

Ürün numarası yapısı için örnekler:
Örnek 1: 4x10 mm ölçüsünde cıvata:
VVVVAAABBB
00574 10 (4 ve 10 arasında 2 boşluk)

Örnek 2: 10x20 mm ölçüsünde cıvata:
VVVVAAABBB
005710 20 (10 ve 20 arasında 1 boşluk)

Örnek 3: 6 mm iç çapı olan bir pul:
VVVVAAABBB
04076
Paket birimi (VE) başına fiyat:
Gösterilen fiyat her zaman gösterilen pakete 250'lik paket biriminde yani 250 adet fiyatında, 300'lük paket biriminde yani 300 adet fiyatında eşdeğerdir.

Fiyat anahtarı gösterimli (PSL) fiyat:
Fiyat her zaman fiyat anahtarı üzerinden düzenlenen bir miktar için geçerlidir:
1 adet için fiyat
100 adet için fiyat
1000 adet için fiyat
Miktar, sipariş veya teslimattaki birim sayısını ve ilgili öğenin miktar birimini gösterir.
Satış ambalajının ve dış ambalajın aksine, kimyasal bazlı ürünlerin imha maliyetleri ayrı olarak görüntülenir. Ayrı maliyetlerin dökümü, ilgili ürün bilgilerinde ve ayrıca alışveriş sepetinde ve Satış Koşullarımızda bulunabilir.

Ürün no.
Müşteri malzeme no.

Tehlikeli malzeme

Ürün bilgileri

Veri sayfaları()

Veri sayfaları ()

CAD verileri  | 

Teknik bilgiler