Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Mowing line Dual round

Mowing line, Dual, round
LNE-F.LAWNTRMR-DUAL-RD-D2,7-L140M

Art.-no. 071557210

EAN 4065233059139

Individual price display after login
Mowing line Dual round

Art.-no. 071557210

Individual price display after login
Quantity
PU

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

  • Dual strimmer line, round, with hard inner core, particularly tear-resistant

  • Nylon thread for the toughest jobs

  • The mowing lines are suitable for use with all strimmers and brush cutters
Notice

Always store mowing lines in a dark, dry location.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Diameter

2.7 mm

Length of roll

140 m

Colour

Grey

Material

Nylon (polyamide)

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information