Multifunctional workstand
Multi-functional assembly trestle
ASMBYTRSTL-MULTI-4FUNCT
Art.-no. 0962980201
EAN 4065746331821
Register now and access more than 60,000 products
- Height adjustable: from 83 to 127.5 cm
- Zinc-plated, extendable rods
- Stand powder coated
- Bolt mounting for extendable rods
- Nominal load: 200 kg for stationary support, 100 kg for roller and ball support, 45 kg for V support
- Robust base frame
Function 1: Stationary shelf
Function 2: Load roller
Function 3: Ball bearing shelf (workpiece can be moved in all directions)
Function 4: V support (the workpiece is guided in the V shape of the rollers)
Datasheets(X)
Width (B) | 67 cm |
Height (H) | 83 cm |
Max. working height | 127.5 cm |
Depth (T) | 75 cm |
Load capacity | 200 kg |
Material | Sheet steel |
Surface | Powder-coated |
Colour | Black with red contrast |
Product weight (per item) | 10 kg |