Multiple cable holder With plug-in anchors
Multiple cable holder, insertion type, resealable
CBLHOLD-PLUGDWL-PLA-40WRE-3X1,5SMM
Art.-no. 0971700815
EAN 4062856464784
Register now and access more than 60,000 products
- Suitable for concrete, solid sand-lime brick, lightweight concrete, solid clinker and natural stone.
- For easy installation of cables in ceilings and suspended ceilings.
- Double version ideal for different power circuits.
- Elmo Euro clips for rigid pipes (Item no. 971, 600, ...) can be mounted at the foot of the multi-cable holder.
- Drill, insert, done!
- Temperature resistance: -10°C to +85°C
- Halogen and silicone-free
- Material: PP
Datasheets(X)
Number of cables | 40 PCS |
Cable type | NYM 3 x 1.5 mm² |
Colour | Light grey RAL 7035 |