Multiple cable holder for pin driver Schnabl
Multiple cable holder for pin driver Schnabl
MCH-BG-PP-HF-LGHTGREY-35WRE
Art.-no. 9501023118
EAN 9008439805907
Register now and access more than 60,000 products
Datasheets(X)
Material | PP - Polypropylene |
Colour | Light grey |
Cable type | NYM 3 x 1.5 mm² |
Length (L) | 60 mm |
Width (B) | 15 mm |
Height (H) | 100 mm |
Number of power lines | 35 PCS |
Halogen-free | Yes |
Min./max. temperature resistance | -10 to 85 °C |