Multiple outlet 5-fold
5-way multiple socket outlet
MULTISKTOUTL-5WAY-IP44-CBLL5M
Art.-no. 0969319006
EAN 4046777373837
Register now and access more than 60,000 products
SuperSolid socket unit, garden multiple socket outlet.
- For use on building sites and for outdoor use
- Splash water protected, IP 44
- High-quality, impact and breakage-proof plastic housing with large, wide contact surface, for easy operation, firm grip and safe use
- Illuminated 2-pole switch with protective cover against splash water
- Splash-proof sockets at larger intervals with sealing ring and self-closing hinged lids for dirt-protection, in line with VDE
- Sockets in a practical 45° arrangement
- With a very sturdy bracket for hanging and fastening
Datasheets(X)
Construction sites, workshops, outside use, cellars, wet rooms, even for winter use (e.g. Christmas lights, etc.)
Cable length | 5 m |
Cable type | H07RN-F3G1.5 mm² |
Nominal voltage | 230 V/AC |
Product weight (per item) | 1330.000 g |