Nail sealing tape PE
NLSEALTPE-DBSIDE-PE-WHITE-3X70MM-30M
Art.-no. 0875850004
EAN 4062856075331
Register now and access more than 60,000 products
Can be pulled directly off the roll without dividing strips.
Direct unrolling saves time and avoids unnecessary waste.
Highly adhesive
Excellent adhesion on underlay membranes and wood simplifies installation.
Other advantages:
- Highly resistant to ageing
- Resistant to moisture
Nail seals must always be arranged continuously. Individual nail seals are permitted only if the nailing through of the counter battens with the batten nails and formwork nails can be reliably ruled out.
This information is intended to advise you, to the best of our knowledge, based on our tests and experience. Test product before use!
Datasheets(X)
Outdoors:
When fastening the securing battens on the rafters, nails or screws penetrate the underlay membrane or roof protective film. These points can lead to water entry with construction damage in case of rain. PE nail sealing tape provides a reliable seal and therefore protects against damage.
Note:
In accordance with Austrian standard ÖNORM B 4119:2018-03, nail seals must be installed in all roofing membranes. The width of the nail seal must correspond to that of the counter battens. In the case of counter batten widths in excess of 70 mm, the width of the nail seals must be at least 70 mm.
Indoors:
For sealing nailing and stapling areas on vapour barriers and vapour retarders.
Outdoors:
Bond PE nail sealing tape to the outside of the underlay membrane parallel to the rafter. Then attach the securing batten to the rafter and press the nail sealing tape. When fastening the securing battens on the rafters, any unevenness must be compensated by pressing.
Indoors:
Apply PE nail sealing tape to the rafters or the vapour retarder/vapour barrier.
Please note that the application surface must be dry and free of grease, dust and chips.
Material | PE - Polyethylene |
Adhesive base | Natural rubber hotmelt |
Colour | White |
Overall thickness | 3 mm |
Length | 30 m |
Width | 70 mm |
Min. processing temperature | 0 °C |
Max. processing temperature | 40 °C |
Min. temperature resistance | -30 °C |
Max. temperature resistance | 80 °C |
Shelf life from production | 12 Month |
Solvent-free | Yes |
Conditions to maintain shelf life from production | at 10°C to 20°C |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!