Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Nail sealing tape PE

Nail sealing tape, PE
NLSEALTPE-PE-WHITE-3X70MM-20M

Art.-no. 0875850003

EAN 4045989376506

Individual price display after login
Nail sealing tape PE

Art.-no. 0875850003

Individual price display after login
Quantity
PU
x 4 pcs

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

Sealing tape for reliably sealing off nail, staple gun and screw penetration points on underlay membranes and roof protection films as well as vapour barriers and vapour retarders.

Can be pulled directly off the roll without dividing strips.


Direct unrolling saves time and avoids unnecessary waste.



Highly adhesive


Excellent adhesion on underlay membranes and wood simplifies installation.



Other advantages:


  • Highly resistant to ageing

  • Resistant to moisture
Notice

Nail seals must always be arranged continuously. Individual nail seals are permitted only if the nailing through of the counter battens with the batten nails and formwork nails can be reliably ruled out.

This information is intended to advise you, to the best of our knowledge, based on our tests and experience. Test product before use!

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Outdoors:


When fastening the securing battens on the rafters, nails or screws penetrate the underlay membrane or roof protective film. These points can lead to water entry with construction damage in case of rain. PE nail sealing tape provides a reliable seal and therefore protects against damage.



Note:


In accordance with Austrian standard ÖNORM B 4119:2018-03, nail seals must be installed in all roofing membranes. The width of the nail seal must correspond to that of the counter battens. In the case of counter batten widths in excess of 70 mm, the width of the nail seals must be at least 70 mm.



Indoors:


For sealing nailing and stapling areas on vapour barriers and vapour retarders.

Instructions

Outdoors:


Bond PE nail sealing tape to the outside of the underlay membrane parallel to the rafter. Then attach the securing batten to the rafter and press the nail sealing tape. When fastening the securing battens on the rafters, any unevenness must be compensated by pressing.



Indoors:


Apply PE nail sealing tape to the rafters or the vapour retarder/vapour barrier.



Please note that the application surface must be dry and free of grease, dust and chips.

Material

PE - Polyethylene

Adhesive base

Synthetic natural rubber

Colour

White

Overall thickness

3 mm

Length

20 m

Width

70 mm

Min. processing temperature

0 °C

Max. processing temperature

40 °C

Min. temperature resistance

-30 °C

Max. temperature resistance

80 °C

Shelf life from production

12 Month

Solvent-free

Yes

Conditions to maintain shelf life from production

at 10°C to 20°C

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Cutter knife ECO

CUTTER-RED-H18MM-L150MM

Universal cutter for construction sites
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information