Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Name plate for commercial vehicles

Name plate for truck
DECAL-INFO-TR

Art.-no. 0899075062

EAN 4053479415215

Individual price display after login
Name plate for commercial vehicles

Art.-no. 0899075062

Individual price display after login
Quantity
PU

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

To adhere



  • Can be printed with a typewriter and filled in with a biro

  • Tamper-proof thanks to the aluminium lettering fields

  • Dimensions L x W: 108 mm x 96 mm
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Aluminium

Length

108 mm

Width

96 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information