Nano cleaning shampoo
Nano cleaning shampoo
CLNCONCEN-CARWASH-NANO-20LTR
Art.-no. 089302501
EAN 4050641254795
Register now and access more than 60,000 products
The special nano-formula supports the gliding properties of the brushes and protects the surface of the vehicle. Recontamination of the brushes is largely prevented at the same time. In combination with Würth nano dryer, art. no. 0893 025 02, regular use of this shampoo provides lasting protection for the painted surface and develops a deep gloss. Nano-protected products are water-repellent.
Appears in the "Salzburg List" of expert services in the 13/04 paper - Water protection at the Salzburg Regional Government Office.
Easily biodegradable in accordance with OECD*. Does not compromise the effectiveness of light fluid separators.
*OECD = Organisation for Economic Cooperation and Development
Instructions for use and application
- Pre-dilution (active foam and water)
- Brush wash: pure
Notes
- Do not allow to dry out
- Store in a frost-free environment
This information is only a recommendation based on our experiences. However, due to the large number of applications and the storage and handling conditions that lie outside the scope of our influence, we assume no liability for the application results in individual cases. We always recommend that you conduct your own tests. We reserve the right to make technical changes and to further develop our products.
Listed cleaners comply with the following rules and regulations:
- BGBL (German Federal Law Gazette) No. 239/1987 Biodegradability of certain detergent ingredients and determination of the phosphate content
- Austrian standard ÖNORM B 5106 for cleaning and care products suitable for use in washing water recycling systems (in accordance with ÖNORM B 5107)
Datasheets(X)
Contents | 20 l |
Product weight (per item) | 20.44 kg |
Chemical basis | Sodium sulphate |
Container | Plastic canister |
Colour | Yellow |
pH value | 8.5 |
Density/conditions | 1.003 g/cm³ / at 20°C, 50% relative humidity |
Shelf life from production | 48 Month |
Silicone-free | Yes |
Phosphate-free | Yes |