Nano gloss desiccant
Gloss dryer Nano
GLODRYR-CARWASHSYS-NANO-20LTR
Art.-no. 089302502
EAN 4050641254801
Register now and access more than 60,000 products
Enables rapid breakup of large areas of water film, leading to an excellent drying result. A shiny, preserving and water-repellent protective film, which is enhanced by specially matched nanoparticles, is produced at the same time. Together with Würth nano active foam, art. no. 0893 025 1, regular use provides lasting protection for the painted surface and develops a deep gloss. Free from mineral oils and mineral hydrocarbons, easily biodegradable in accordance with EEC 648/2004.
- Application concentration (based on the concentrate): 0.1 to 0.2 %
- pH value (in concentrate): approx. 4
Appears in the "Salzburg List" of expert services in the 13/04 paper - Water protection at the Salzburg Regional Government Office.
Easily biodegradable in accordance with OECD*.
Does not compromise the effectiveness of light fluid separators.
*OECD = Organisation for Economic Cooperation and Development
- Store in a frost-free place!
- Avoid overdosing!
- Do not store in the sun!
- Only use on cleaned and rinsed surfaces.
- Pre-dilute only with demineralised water!
Listed cleaners comply with the following rules and regulations:
- BGBL (German Federal Law Gazette) No. 239/1987 Biodegradability of certain detergent ingredients and determination of the phosphate content
- Austrian standard ÖNORM B 5106 for cleaning and care products suitable for use in washing water recycling systems (in accordance with ÖNORM B 5107)
The above application instructions are recommendations given on the basis of our own tests and experience. We recommend that you carry out your own tests before use. Due to the great variety of different applications and storage and processing conditions, we cannot guarantee a particular application result. We will not accept legal liability for any advice or technical information provided by our free customer hotline unless this advisory service and/or technical information is part of the contractually agreed performance owed by us, or the customer service employee acted willfully or intentionally. We guarantee the consistent quality of our products and reserve the right to make technical changes and improvements.
Datasheets(X)
Weight of content | 19.84 kg |
Chemical basis | Ethylene glycol diethyl ether |
Colour | Blue |
pH value | 4 |
Conditions to maintain shelf life from production | at 10°C to 25°C |
Conditions for pH value | at 20°C |
Density | 0.992 g/cm³ |
Density conditions | at 20°C, 50% relative humidity |
Shelf life from production | 48 Month |
Phosphate-free | Yes |
Contents | 20 l |
Container | Plastic canister |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!