Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Natural stone specialist injectable mortar WIT-EA 150 For natural stone

Inject. mortar natural stone specialist WIT-EA 150
ANC-MORT-(WIT-EA150)-CART-330ML

Art.-no. 5918300330
EAN 4050642152038

Prices for customers after login

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

Also suitable for solid masonry and uncracked concrete
  • 2-component reaction resin mortar, epoxy acrylate with styrene

  • No staining when used in natural stone (a test should be performed beforehand on a stone sample to check whether the mortar compound causes discolouration)

  • Cartridges can be used up to expiration of the best before date by replacing the mixer nozzle or by being closed again with sealing cap
Application area
Gates
Exterior lights
TV wall brackets

Drill holes with a rotary drill (without impact mechanism)

Clean drill hole; 2x blow out/2x brush out/2x blow out

Insert perforated sleeve

Screw mixer onto cartridge

Discard the first section of mortar (until the mortar is uniformly coloured - approx. 10 cm)

Completely fill with composite mortar from the end of the perforated sleeve (see enclosed leaflet)

Press in the anchoring element up to the bottom of the sleeve while turning slightly

Observe the hardening time

Mount the component; do not exceed the maximum torque

Create the drill hole

Clean drill hole; 2x blow out/2x brush out/2x blow out

Screw mixer onto cartridge

Discard the first section of mortar (until the mortar is uniformly coloured - approx. 10 cm)

Fill with composite mortar starting from the bottom of the drill hole (see enclosed leaflet)

Press in the anchoring element up to the bottom of the drill hole while turning slightly

Visual check of mortar volume, embedment depth mark

Observe the hardening time

Mount the component; do not exceed the maximum torque

Create the drill hole

Clean the drill hole


2x blow out, 2x mechanical brush out, 2x blow out


Blow out with compressed air from M20 drilled hole

Discard the first section of mortar (until the mortar is uniformly coloured - approx. 10 cm)

Fill composite mortar from bottom of drill hole

Press in anchoring element up to drill hole base while turning slightly

Visual check of mortar volume, embedment depth mark

Screw mixer onto cartridge

Mount the component. Do not exceed the maximum torque

Observe the hardening time

Product information

Certificates/ Documents

 | 

 | 

Application area

Natural stone (without approval):


  • Anchor rod W-VD-A

  • Anchor rod W-VI-A

  • Or standard threaded rod with acceptance test certificate 3.1


Non-cracked concrete:


  • Anchor rod W-VD-A

  • Anchor rod W-VI-A

  • Or standard threaded rod with acceptance test certificate 3.1


Masonry made of solid brick, (perforated brick) — without approval:


  • Anchor rod WIT-AS

  • Female thread sleeve WIT-IG

  • Perforated sleeve WIT-SH

Type description

WIT-EA 150

Contents

330 ml

Included in delivery

Mortar cartridge 330 ml (coaxial) + 1 x mixer nozzle

Suitable application gun

Battery-powered application gun 330ml, EasyMax 330 ml, Application gun MULTI, Application gun WIT 330ml, HandyMax 330 ml

Min./max. processing temperature /conditions

-5 to 35 °C / temperature in the anchorage ground during processing and hardening

Min./max. ambient temperature / Conditions

-40 to 80 °C / after completely curing process

Temperature resistance, long-term temperatures max.

50 °C

Temperature resistance, short-term temperatures max.

80 °C

Shelf life from production/conditions

18 Month / cool and dry storage area, 5°C to 25°C

Chemical basis

Epoxy acrylate, with styrene

Colour

Grey

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Cordless application gun WIT

APPLGUN-CORDL-ANC-WIT-M-KST-330ML

Powerful Li-ion battery-powered application gun for WIT cartridges
x 1 pcs
Application gun WIT

APPLGUN-F.DWL-WIT-330ML

For pressing out WIT cartridges (150 ml, 280 ml, 320 ml, 300 ml, 330 ml) and silicone cartridges
x 1 pcs
Application gun HandyMax

APPLGUN-ANC-HANDYMAX-(F.WIT)-310ML

For pressing out WIT cartridges (150 ml, 320 ml, 330 ml)
x 1 pcs
FILL & CLEAN static mixer

MIX-DWL-PLA-WIT

For WIT cartridges of WIT-VM 250, WIT-VM 100, WIT-Nordic, WIT-Express, WIT-PM 200, WIT-EA 150 systems with cleaning element
x 10 pcs
Mixer nozzle extension WIT-MV

EXT-(F.MIX-DWL)-PLA-10X200

Extension for the mixer nozzle
x 10 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information