Needle scaler Compressed air
NEEDSCALR-PN-C5615
Art.-no. 07035615
EAN 4045989393268
Register now and access more than 60,000 products
- For removing rust, slag, paint residues etc.
- Not suitable for derusting thin sheet metal
- 12 x 3-mm nails
- 2-year warranty
Datasheets(X)
Max. operating pressure | 6 bar |
Max. impact rate | 4000 rpm |
Connection thread | 1/4 inch |
Air consumption | 120 l/min |
Vibration | 7 m/s² |
Product weight (per item) | 1300 g |