Neutral silicone Premium Plus
SILSEAL-NEUT-FA101-TRANSPARENT-310ML
Register now and access more than 60,000 products
- Permanently elastic
- Odourless
- Plasticiser-free
- Non-corrosive
- Resistant to ageing, weathering and UV
- Compatible with paint
- Good adhesion on most standard paints and glazes
This information is only a recommendation based on our experience. We assume no liability for application results in individual cases, however, due to the wide range of applications and of storage and application conditions that lie outside the scope of our influence. We always recommend that you conduct your own tests. We reserve the right to make technical changes and further develop products.
Datasheets(X)
For window glazing and sealing connection joints in wooden, plastic and aluminium windows, standard edge seals and laminated safety glass
Application surfaces must be clean, dry and free from dust and grease.
Ensure that the joint dimensions are correct (depth should be half the width!).
Prime the joints with PU backfill sealant (art. no. 0875...).
Apply primer to absorbent substrates (art. no. 0892 170).
Before the skin forms, smooth with sealant smoothing agent (art. no. 0893 3 or 0893 003). Remove excess smoothing agent from the glass and the frame.
Contents | 310 ml |
Chemical basis | Neutrally networked silicones, with alkoxy basis (alcohol basis) |
Fungicidal properties | Yes |
Colour | Transparent/slightly cloudy (hardened) |
Min. skin-formation time | 7 min |
Ultraviolet resistance | Yes |
Continuous motion absorption | 25 % |
Density | 1.02 g/cm³ |
Smell/fragrance | Characteristic |
Full curing speed/conditions | 2.5 mm/d / 23°C and 50% relative humidity |
Shelf life from production | 12 Month |
Min./max. processing temperature | 5 to 40 °C |
Min./max. temperature resistance | -40 to 150 °C |
Coating compatibility | Yes |
Recoatable/Can be painted over | No |
Shore A hardness | 18 |
Min. breaking elongation | 300 % |
Building material class | B2 - Normally inflammable |
Number per pallet | 1200 PCS |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!