Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Neutral silicone Premium Plus

SILSEAL-NEUT-FA101-WHITE-310ML

Art.-no. 0892520002

EAN 4065746752114

Individual price display after login
Neutral silicone Premium Plus

Art.-no. 0892520002

Individual price display after login
Quantity
PU

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

Elastic, versatile silicone sealant for indoor and outdoor expansion joints and tests for various double glazing edging sealants
  • Permanently elastic

  • Odourless

  • Plasticiser-free

  • Non-corrosive

  • Resistant to ageing, weathering and UV

  • Compatible with paint

  • Good adhesion on most standard paints and glazes

This information is only a recommendation based on our experience. We assume no liability for application results in individual cases, however, due to the wide range of applications and of storage and application conditions that lie outside the scope of our influence. We always recommend that you conduct your own tests. We reserve the right to make technical changes and further develop products.

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

For window glazing and sealing connection joints in wooden, plastic and aluminium windows, standard edge seals and laminated safety glass

Instructions

Application surfaces must be clean, dry and free from dust and grease.


Ensure that the joint dimensions are correct (depth should be half the width!).


Prime the joints with PU backfill sealant (art. no. 0875...).


Apply primer to absorbent substrates (art. no. 0892 170).


Before the skin forms, smooth with sealant smoothing agent (art. no. 0893 3 or 0893 003). Remove excess smoothing agent from the glass and the frame.

Contents

310 ml

Chemical basis

Neutrally networked silicones, with alkoxy basis (alcohol basis)

Fungicidal properties

Yes

Colour

White

Min. skin-formation time

7 min

Ultraviolet resistance

Yes

Continuous motion absorption

25 %

Density

1.02 g/cm³

Smell/fragrance

Characteristic

Full curing speed/conditions

2.5 mm/d / 23°C and 50% relative humidity

Shelf life from production

12 Month

Min./max. processing temperature

5 to 40 °C

Min./max. temperature resistance

-40 to 150 °C

Coating compatibility

Yes

Recoatable/Can be painted over

No

Shore A hardness

18

Min. breaking elongation

300 %

Building material class

B2 - Normally inflammable

Number per pallet

1200 PCS

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Sealing tape VKP PLUS

SEALTPE-(VKP-PLUS)-(10/2-3MM)-GREY-12,5M

High-quality, waterproofed, pre-compressed BG1 sealing tape for secure and permanent joint sealing to over 600 Pa
Silicone primer

PRIM-SILSEAL-250ML

Universal primer for improving adhesion of silicone sealants on absorbent and non-absorbent surfaces
Sealant smoothing agent

SMTHR-SEAL-AEROSOL-400ML

Universal smoothing agent suitable for all types of sealants.
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information