Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Neutralisation solution

Neutralisation solution 936 TUNAP
936-NEUTRALISATION-SOLUTION-200ML

Art.-no. GT00103684

EAN 4002325993612

Individual price display after login
Neutralisation solution

Art.-no. GT00103684

Individual price display after login
Quantity
PU

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

Neutralisation solution for 933 valve cleaning granulate. Reliably and quickly dissolves residual particles of cleaning granulate in the valve area to ensure that no solid components enter the combustion chamber.
  • Specially designed for 933 valve cleaning granulate

  • Simple and reliable application

  • No hazardous materials

  • Does not contain allergenic ingredients

  • No hazard labelling (hazard symbols, hazard text)
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • After cleaning inlet valves and inlet ducts with 933 valve cleaning granulate and 13400 Valve Clean System

  • For neutralisation and for dissolving residual particles of 933 valve cleaning granulate
Instructions

Spray the neutralisation solution into the intake duct in the direction of the valves. Then cover the intake duct with a cloth and aspirate or blow out the liquid.

Contents

200 ml

Colour

Colourless, Clear

Smell/fragrance

Characteristic

Chemical basis

Aqueous mixture

Shelf life from production

24

Density

1 g/cm³

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Nitrile chemical protective glove long, heavy-duty design

PROTGLOV-NTR-45CM-SZ8

x 6 pcs
Nitrile chemical protective glove long, heavy-duty design

PROTGLOV-NTR-45CM-SZ9

x 6 pcs
Nitrile chemical protective glove long, heavy-duty design

PROTGLOV-NTR-45CM-SZ10

x 6 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information