Nickel silver solder No.82 F
SLDR-NO82-(L-CUNI10ZN)-5KG-D2
Art.-no. 09875821
EAN 4045989239412
Register now and access more than 60,000 products
Nickel silver solder no. 82 F is coated with flux material. Suitable for structural steels, unalloyed and medium-alloyed steels, steel castings, malleable iron, grey cast iron, and nickel silver. Ideal for plate end welds and for use in the automotive industry, washing machines, refrigerators, etc.
Datasheets(X)
Min./max. melting temperature | 890 to 920 °C |
Length | 500 mm |
Min. melting temperature | 890 °C |
Max. melting temperature | 920 °C |
Contains flux | Yes |
Working temperature | 910 °C |
Product weight (per item) | 1000.000 g |