Noise insulation tape
Noise insulation tape
SNDDEADTPE-WHITE-L30M
Art.-no. 0888001210
EAN 4061975319272
Register now and access more than 60,000 products
- To reduce transmission of structure-borne noise
Datasheets(X)
Material | PE foam material |
Moulded density | 25 kg/m³ |
Colour | White |
Length | 30 m |
Width | 25 mm |
Thickness | 3 mm |