Non-rebounding hammer
Non-rebound hammer 5.2 kg
SFTFCEHAM-PUR-NONREBOUND-5200G
Art.-no. 071572 805
EAN 4050641465672
Register now and access more than 60,000 products
- Hammer head filled with steel shot
- Non-sparking
Datasheets(X)
Hammer head insert length x hammer head insert width | 170 x 80 mm |
Material | Thermoplastic plastic |
Material of long handle | Fibreglass-reinforced plastic |
Length of handle | 785 mm |
Length | 890 mm |
Hammer weight | 5200 g |