Non-slip mat, Black Cat Panther Mega Mate XL BCP
Non-slip mat, Black Cat Panther Mega Mate
NONSLPMAT-PA6.6-BLACK-L120XW80CM
Art.-no. 071392 936
EAN 4045989735211
Register now and access more than 60,000 products
- Non-slip mat approved by FLOG
- Complies with VDI 2700
- Coefficient of friction: 0.94 μ at a load of 10 t/m²
- Coefficient of friction: 1.49 μ at a load of 0.5 t/m²
- Tear- and pressure-resistant
- Suitable for many different applications
- Material thickness: 4.5 mm - easy for forklift trucks to drive over
- Woven core made of PES/PA 6.6 with PVC foam coating
- Resistant to liquids - does not freeze
- Resistant to most acids, alkalis, petrol and diesel
- Wash only with water
- Can also be used in the food industry
- Can be cut to any shape
- Can be used as a floor covering - has good soundproofing and insulating properties
Datasheets(X)
Material | PA 6.6 - Polyamide |
Colour | Black |
Length | 120 cm |
Width | 80 cm |
Thickness | 4.5 mm |