Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Non-slip mat Black Cat Panther pads

NONSLPMAT-PADS-PANTHER-15X15CM

Art.-no. 071392 945

EAN 4053479076379

Individual price display after login
Non-slip mat Black Cat Panther pads

Art.-no. 071392 945

Individual price display after login
Quantity
PU

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

The all-rounder for transport securing systems or workplace design.
  • Can be used 1000 times – for almost all transported goods

  • Both sides usable

  • Material thickness of just 4.5 mm – heavily reinforced fabric with special coating – non-tearing

  • Can be used from -40°C to +120°C

  • Closed surface – hence no absorption of liquids

  • Easy to clean

  • Very high sliding friction coefficients, depending on friction surface and weight, of 0.81–1.49

  • Food-safe – disposal with household waste
Notice

Clean if soiled to maintain the effect

Tested to 82.5 tonnes/m2

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Transport sector, workplace design, slip protection for various sectors

Material

PA 6.6 - Polyamide

Colour

Black

Length

15 cm

Width

15 cm

Thickness

4.5 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information