Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Nozzle for flat lubricating nipple

Mouthpiece for button head grease nipple
MTHPCE-(F.NPL-098671/72)

Art.-no. 0986730

EAN 4045989239382

Individual price display after login
Nozzle for flat lubricating nipple

Art.-no. 0986730

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

Thrust coupling 16 mm

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Steel

Length

23 mm

Connection thread

M10 x 1

Nominal diameter

16 mm

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information