Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Number plate holder With stainless steel frame

Number plate holder with stainless steel frame
NPH-UNPRNT-SSTFRAME

Art.-no. 0826001001

EAN 9002448222861

Individual price display after login
Number plate holder With stainless steel frame

Art.-no. 0826001001

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

  • High-gloss polished stainless steel frame

  • Rapid number plate fitting and removal

  • In some cases also suitable for interchangeable number plates

  • Suitable for straight and curved bumpers

  • No weathering

  • No detachment

  • Chemical resistance in car washes

  • Shatter-proof stainless steel frame

  • Rust-free

  • Can be polished with normal paint polishes

  • Unprinted
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Height

520 mm

Width

120 mm

Material

Plastic

Colour

Stainless steel, polished/matt

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information