Number plate holder, motorbike Neutral
Number plate holder motorbike neutral
NPH-UNPRNT-MOTORCYCLE-210X170MM
Art.-no. 0826400
EAN 9002448238381
Register now and access more than 60,000 products
For a two-line number plate with customer-specific advertising banner
Operates in the same way as the one-line number plate holder. Perfect hold, even under heavy vibrations. The hole pattern matches the most popular brands. No time-consuming drilling.
- Suspension elements provide reliable protection against knocking of the number plate.
- Extremely simple fitting and removal.
- We print your advertising slogan on the end-to-end advertising banner.
- Weatherproof and brilliantly sharp printing.
- Our graphics department will produce all printing suggestions and designs for you.
Orders are processed in the same way as for one-line number plates.
Datasheets(X)
Height | 170 mm |
Width | 210 mm |
Material | Plastic |
Colour | Black |