Ö-Norm wooden stepladder with rung puller
STANDLDR-WO-RUNGPLR-(OENORM Z1501)-2X14
Art.-no. 0962933914
EAN 4099618016080
Register now and access more than 60,000 products
- Struts and rungs made out of hand-selected softwood
- Standing rungs are additionally secured with rung pullers
- Rung pullers for additional safety and stability
- Rugged, zinc-plated hinges, screws with self-locking nuts or cap nuts
- Secured against spreading with a double strap
- Waterproofed surfaces
- Rung spacing: 30 cm
- The spacing between the top two, non-standing rungs is 32 cm, enabling comfortable standing
- Load-bearing capacity: 150 kg
Compatible plastic end caps available.
Tested and manufactured in accordance with ÖNORM EN 131 or ÖNORM Z 1501.
Datasheets(X)
Material | Wood |
Number of rungs | 2 x 14 |
Width (bottom)/width (top) | 88/33 cm |
Beam dimensions | 7 cm x 3 cm |
Rung distance | 30 cm |
Stride length | 238 cm |
Height, vertical | 398 cm |
Load capacity | 150 kg |
Stand height | 2.9 cm |
Working height | 540 cm |