OMG® DVP-DFB-51N pressure plate
PLATE-CLAWS-(DVP-DFB-51N)-D51N
Art.-no. 0838051003
EAN 4038898960850
Register now and access more than 60,000 products
Datasheets(X)
Material | Steel |
Disc diameter | 51 mm |
Thickness (h1) | 0.7 mm |
Length (l1) | 51 mm |
Suitable for screw | Diameter 6.5 mm |
RoHS-compliant | Yes |
Approval | ETA-09/0337 |
Diameter of hole (d1) | 6.8 mm |
Surface | Aluminium-zinc |