OMG® DVP-DFK-73N pressure plate
Pressure plate OMG DVP-DFK-73N
PLATE-CLAWS-(DVP-DFK-73N)-D73N
Art.-no. 0838073003
EAN 4038898960881
Register now and access more than 60,000 products
Datasheets(X)
Material | Nylon (polyamide) |
Disc diameter | 73 mm |
Thickness (h1) | 1.2 mm |
Length (l1) | 73 mm |
Suitable for screw | Diameter 6.5 mm |
RoHS-compliant | Yes |
Approval | ETA-09/0337 |
Diameter of hole (d1) | 6.8 mm |
Surface | Aluminium-zinc |