ORFS - BSP basic connector, straight, male thread
Straight nipple ORFS male/BSP male
NIPPLE ORFS, 1M-1/2M
Art.-no. 5974831608
EAN 4048418168215
Register now and access more than 60,000 products
Datasheets(X)
O-ring diameter | 15.60 mm |
O-ring thickness | 1.78 mm |
Thread diameter | 1 in |
Width across flats | 27 mm |
Thread diameter 2 | 1/2 in |
Thread type | UNF |
O-ring diameter x thickness | 15.60 x 1.78 mm |
Thread type 2 | Cylindrical standard pipe thread |
Product weight (per item) | 104.000 g |