ORFS plug, male thread
ORFS Plug, male
PLG-F.NPL-ORFS-ET
Art.-no. 5974810023
EAN 4048418027833
Register now and access more than 60,000 products
ORFS, O-Ring Flare Seal, seal with an O-ring.
Seal between two plane surfaces.
- Can be reopened and retightened
Durable connection.
- Resistant to vibration; does not come loose by itself
- No transformations in tightening
- Suitable for very poor working conditions
Datasheets(X)
Connection thread | 1 7/16 inch - 12 UNF |
Material | Cold heading and cold extrusion steel, 1.0214 |
Length | 28 mm |
Width across flats | 41 mm |
Product weight (per item) | 199.000 g |