Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Oil/fuel leak indicator

Leak detector 2in1 oil/fuel
154-LKINDTR-OIL/FUEL-75ML-24PCS

Art.-no. GT00104001

EAN 4051641011364

Individual price display after login
Oil/fuel leak indicator

Art.-no. GT00104001

Individual price display after login
Quantity
PU
x 12 pcs

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

2-in-1 leak indicator for use in oil and fuel systems. Clear and effective identification of leaks in oil and fuel systems using UV pigment particles, even in dirty environments.
  • 2-in-1 product for oil and fuel systems

  • Indicator liquid with UV pigment particles

  • Simple identification of leaks thanks to UV pigment particles

  • Easy, time-saving application using a flexible tube
Notice

50 ml for up to 5 litres of oil or up to 50 litres of fuel. Observe the minimum fill level: 2.5 litres of oil or 25 litres of fuel.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Leak indicator for use in oil and fuel systems.
Instructions

Attach an applicator with a flexible tube to the can as required and apply the product to the system in question.

Shelf life from production

24

Density conditions

in accordance with DIN 51757

Colour

Orange

Density

0.78 g/cm³

Min. flashing point

100 °C

Conditions to maintain shelf life from production

in intact original packaging, no direct sunlight, dry and clean storage area at 10°C to 35°C room temperature

Chemical basis

Petrol/alcohol

Ignition temperature

233 °C

Contents

75 ml

Smell/fragrance

Gasoline

Weight of content

0.060

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Nitrile chemical protective glove long, heavy-duty design

PROTGLOV-NTR-45CM-SZ8

x 6 pcs
Nitrile chemical protective glove long, heavy-duty design

PROTGLOV-NTR-45CM-SZ9

x 6 pcs
Nitrile chemical protective glove long, heavy-duty design

PROTGLOV-NTR-45CM-SZ10

x 6 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information