Oil stabiliser
156-OIL-STABILISER-300ML-24PCS
Register now and access more than 60,000 products
- Ensures viscosity grade until oil change
- Preserves and stabilises the lubricating film even under extreme loads thanks to OMC² technology
- Helps reduce oil consumption
- Promotes smooth, damped engine running
Datasheets(X)
- In case of excessively low oil viscosity
- For travel over long distances under difficult conditions, e.g. towing a trailer in warm climates
- In case of increased oil consumption
Contents | 300 ml |
Colour | Dark green |
Smell/fragrance | Oily |
Chemical basis | Mineral oil |
Shelf life from production | 24 |
Density | 0.865 g/cm³ |
Density conditions | at 20°C, DIN 53217 |
Min. flashing point | 200 °C |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!