Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Oil system protection BN

Oil system protection BN 955 TUNAP
955-OIL-SYSTEM-PROT-BN-300ML

Art.-no. GT00102676

EAN 4002325095521

Individual price display after login
Oil system protection BN

Art.-no. GT00102676

Individual price display after login
Quantity
PU

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

Innovative engine oil additive with nanostructural alpha-BN. Restores the surface of components in engines, thus compensating for increasing wear. Reduces noise and fuel consumption. Improves the corrosion protection provided by the oil.
  • Improves the lubricity of the oil

  • Reduces noise and fuel consumption

  • Improves the corrosion and oxidation protection of the oil

  • For use as dry and emergency lubrication

  • Full effectiveness achieved after approx. 1000 km
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Engine oil
Instructions

Shake can well before use. Add the contents to the engine oil at operating temperature. Sufficient for 5 litres of oil. Dose to max. 20 % of the oil filling quantity with no ill effects. Do not exceed the maximum oil level. Full effectiveness achieved after approx. 1000 km.

Contents

300 ml

Colour

Orange

Smell/fragrance

Characteristic

Shelf life from production

24

Density

0.874 g/cm³

Density conditions

at 20°C

Min. flashing point

100 °C

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Nitrile chemical protective glove long, heavy-duty design

PROTGLOV-NTR-45CM-SZ8

x 6 pcs
Nitrile chemical protective glove long, heavy-duty design

PROTGLOV-NTR-45CM-SZ9

x 6 pcs
Nitrile chemical protective glove long, heavy-duty design

PROTGLOV-NTR-45CM-SZ10

x 6 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information