One-handed pneumatic grease gun
One-handed pneumatic grease gun
GRSEGUN-PN-M10X1-500ML
Art.-no. 09860020
EAN 4053479070742
Register now and access more than 60,000 products
- Single pumping action for controlled distribution of the grease.
- The pump can be connected to any compressed air system (for example, compressors, air compressors on trucks).
- Includes a pneumatic fitting end piece.
- Disconnect the compressed air supply from the pump before carrying out repairs or maintenance.
- Only use approved accessories and spare parts. We do not assume any liability for accidents caused by third-party components.
- Protect the hoses against damage and high temperatures.
We expressly exclude liability for any other use of the pump.
Never point the lubricating pump at people or animals.
Helps to protect the environment
Complies with requirements on handling lubricants.
Datasheets(X)
Practical compressed air pump for lubricating machines, vehicles and equipment using commercially-available grease.
Easy access, even to hard-to-reach lubrication points.
Length | 320 mm |
Material | Die-cast zinc |
Colour | Silver coloured |
Product weight (per item) | 2092.000 g |