Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

One-sided hybrid ladder

STANDLDR-HYBRID-2X6-(W.1SD-2ALU-STEP)

Art.-no. 0962934506

EAN 4062856470617

Individual price display after login
One-sided hybrid ladder

Art.-no. 0962934506

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

Wooden ladder, single-sided with two non-slip 80 mm deep aluminium steps with tested slip resistance for safe and effortless work according to TRBS 2121-2
  • Lightweight

  • With finger pinch protection when folding due to 25 mm strut clearance

  • Secure and stable thanks to two round metal rods on each side, which clamp the struts together

  • 80 mm deep aluminium steps with grooved surface, slip resistance class R12 according to DIN 51130

  • Rungs of compact and hard wood, double mortised

  • Bucket hook integrated in hinge

  • Transport protection on ladder base
Notice

The aluminium rungs (including fastening material) are included with the ladder and can be fitted in just a few easy steps.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material of beam

Wood

Material of rungs

Wood

Material of steps

Aluminium

Number of rungs

2 x 6

Number of steps

2

Length

1.7 m

Width (bottom)/width (top)

530/340 mm

Beam dimensions

22 mm x 59 mm

Step depth

80 mm

Rung distance

267 mm

Rung dimensions

20 x 50 mm

Stand area according to TRBS 2121-2

Yes

Stride length

1.09 m

Height, vertical

1.6 m

Load capacity

150 kg

Stand height

1.0 m

Working height

2.5 m

Weight

9.8 kg

Standards

EN 131

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Tool storage

TLSHLF-(F.WO-STANDLDR/HYBRIDLDR)

For wooden standing ladders (designs from September 2020)/hybrid ladders
x 1 pcs
Retrofit step For wooden runged stepladders/hybrid ladders

RETFITSTEP-F.STEPLDR

Comfortable and safe standing position according to TRBS 2121 Part 2. With tested slip resistance.
x 1 pcs
Bucket hook

BCKTHOK-F.LDR

Universal for all runged ladders
x 1 pcs
Aluminium hook-in tray

HOKINTRY-F.LDR-ALU

Universal for runged ladders
x 1 pcs
Inspection sticker

INSPSTCK-F.LDR

For documenting the regular inspection of ladders as required by law
x 10 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information