Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Open frame tape measure With hooks

Fibreglass open reel tape measure
MSRETPE-FBRGLS-W13MM-L30M

Art.-no. 071464 57

EAN 4045989234547

Individual price display after login
Open frame tape measure With hooks

Art.-no. 071464 57

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

  • EC precision class II

  • Yellow fibre glass tape

  • Continuous cm graduation

  • Durable ABS frame

  • Plastic end hook
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Fibre glass

Width of band

13 mm

Length of tape (L)

30 m

Accuracy class

II

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information