Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Opti ribbed cap

CAPGRVD-OPTI-FORMWR-SPCEPIP-GREY-D22/26

Art.-no. 0519161222

EAN 4053479204086

Individual price display after login
Opti ribbed cap

Art.-no. 0519161222

Individual price display after login
Quantity
PU
x 500 pcs

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

For creating watertight* spacers (spreaders) in conjunction with spacer pipes
  • Certified for water pressure of up to 5 bar*

  • Plugs do not have to be glued into place

  • Material: regranulated polyolefin (PE/PP)

Notice

* Only in conjunction with Opti plugs (art. no. 0519 161 322)

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Instructions

Used as a spacer between formwork panels in conjunction with a spacer pipe and plug. The spacer pipe must be cut 5 cm shorter than the actual wall thickness.

Type description

OPTI22/26

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Opti plug for ribbed cap

PLG-OPTI-FORMWR-CAPGRVD-SPCEPIP-D22/26MM

For watertight sealing of ribbed caps (art. no. 0519 161 222)
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information