Orsytool Wing door cabinet
Shelving unit , type FT 42 ORSY
WNGDRCAB-TOOLCAB-RED
Art.-no. 0957370521
EAN 4058794467178
Register now and access more than 60,000 products
- Outer dimensions: 950 x 450 x 1950 mm (W x D x H)
- Welded sheet steel construction
- Solid design
- Doors multi-folded and reinforced
- Recessed spagnolet lock with 2 keys
- 5 shelves in 180 grid arrangement: Adjustable to 180 mm
- Max. load capacity of shelves: 60 kg
Grey body
Choice of door colours available: red and green
Datasheets(X)
Width x depth x height (external dimension) | 950 x 450 x 1950 mm |
Drawer design | 1 shelf, height-adjustable |
Number of shelves | 5 PCS |
Number of doors | 2 PCS |
Colour | Grey, Red |
Material | Sheet steel |
Surface | Powder-coated |