PIA number plate holder
NPH-PIA-PRNT-STANDARD
Art.-no. 0826555553
EAN 4099618043369
Register now and access more than 60,000 products
- 2 clips with integrated circlip
- TÜV-tested circlip
Datasheets(X)
Design | Printed |
Colours of print | 1-coloured |
Width | 520 mm |
Height | 120 mm |
Material | PP - Polypropylene |